missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Two-Hole Rubber Stoppers
Assorted sizes 00 to 15
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
Assorted sizes 00 to 15
- Hole size: 3 to 5mm
†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).
Specifications
Black | |
2 | |
General purpose use | |
1.6 cm | |
Natural Rubber | |
2 |
Two Hole Taper Stopper | |
5mm | |
2 | |
2 cm | |
2.5 cm | |
0.5cm |