missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Single Cytology Funnels

Product Code. p-2771136 Shop All Epredia Products
Click to view available options
Quantity:
500/Cs.
Color:
White
Volume (Metric):
Up to 0.4 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 15201886

Brand: Fisherbrand™ 10355

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For the Epredia™ Shandon™ CytoSpin™ Centrifuge

For the Thermo Scientific™ Shandon™ CytoSpin™ Centrifuge

  • Functional equivalent of the Shandon Single Cytofunnel™
  • Fully compatible with Shandon CytoSpin Centrifuge
  • White Filter Card is pre-attached and is designed for single-use only
  • Brown Filter Card for slower absorption of sparse samples — ideal for CSF
  • For sample volumes of up to 0.4mL or less
  • Provides consistent and homogeneous cell deposition area of 6mm

TRUSTED_SUSTAINABILITY

Specifications

Color White
For Use With (Equipment) Shandon Cytospin
Quantity 500/Cs.
Volume (Metric) Up to 0.4 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.