missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Single Cytology Funnels
Shop All Epredia Products
Click to view available options
Quantity:
500/Cs.
Color:
White
Volume (Metric):
Up to 0.4 mL
Unit Size:
Pack of 500
Description
For the Thermo Scientific™ Shandon™ CytoSpin™ Centrifuge
- Functional equivalent of the Shandon Single Cytofunnel™
- Fully compatible with Shandon CytoSpin Centrifuge
- White Filter Card is pre-attached and is designed for single-use only
- Brown Filter Card for slower absorption of sparse samples — ideal for CSF
- For sample volumes of up to 0.4mL or less
- Provides consistent and homogeneous cell deposition area of 6mm
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | Shandon Cytospin |
| Quantity | 500/Cs. |
| Volume (Metric) | Up to 0.4 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction