missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Self-Adhesive Label Tape
GREENER_CHOICE

Product Code. 17867291 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
14 yd.
60 yd.
Width (English):
0.5 in.
0.75 in.
1 in.
1.5 in.
2 in.
Includes:
Label Tape Only
Tape and Dispenser
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Width (English) Includes unitSize
17867291 14 yd. 2 in. Label Tape Only Each
17827291 14 yd. 0.5 in. Tape and Dispenser Each
17837291 14 yd. 0.75 in. Tape and Dispenser Each
17817291 60 yd. 1 in. Label Tape Only Each
17857291 14 yd. 1.5 in. Label Tape Only Each
17847291 14 yd. 1 in. Label Tape Only Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17867291

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

All-purpose—even sticks to plastics during autoclaving.

All-purpose—even sticks to plastics during autoclaving

  • Sticks to glass, plastic, paper, and wood from -23° to +121°C (-9° to +250°F)
  • Especially suited for use in autoclave, refrigerator, deep freeze, sterilizer and incubator
  • Easily marked with pencil, pen, ballpoint and most felt-tip markers
  • Removes without residue
  • Oil, water and acid resistant

Specifications

Adhesive Type Self-adhesive
Color White
Format Tape
Product Type Self Adhesive Label Tape
For Use With (Application) Autoclave, Refrigerator/freezer, Sterilizer, Incubator
Includes Label Tape Only
Quantity 1 Ea.
Temperature Range (English) -9 to 250°F
Temperature Range (Metric) -23°C to +121°C
Dimensions (LxW) 14 yd. x 2 in.
Length (English) 14 yd.
Length (Metric) 13 m
Width (English) 2 in.
Diameter (English) 1 in. I.D.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.