missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap

Catalog Number p-4908471
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene Polypropylene PE Foam/PTFE Cap are easier to grip and harder to break.

Safety Coated Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol, a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating. These plastic-coated glass Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and minimal interference of glass. In the case that the glass does break, the plastisol coating will contains the contents in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Safety plastic-coated Boston Round bottles are ideal lab bottles for handling volatile substances.

  • Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass
  • If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
  • Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening

White Polypropylene Pulp/Vinyl Lined Caps
  • Offer good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Capacity 8 oz., 250 mL
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Size 24-400 mm
Closure Type Screw Cap
Diameter (Metric) 60 mm
Height (Metric) 136 mm
Product Type Safety-coated Boston Round Bottle
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Material Safety-coated Glass, Plastic-coated Glass
Quantity 12/Cs.
Closure Color White
Liner Material PE Foam/PTFE
Neck Finish 24-400
Closure Included Yes
Autoclavable Not Autoclavable
Mouth Narrow
Shape Boston Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'