Learn More
Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap
Ideal lab bottles for handling volatile substances. Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap offer chemical resistance and UV protection.
Specifications
Color | Amber |
---|---|
Material | Safety-coated Glass, Plastic-coated Glass |
Closure Color | Black |
Liner Material | PolyCone |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | dimClosureSize | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | dimClosureSize | Quantity | Price | Quantity & Availability | |||
11523652
|
Fisherbrand™
02911896 |
120 mL | 24/Cs. |
N/A
|
N/A | ||||
11533652
|
Fisherbrand™
02911970 |
240 mL | 12/Cs. |
N/A
|
N/A | ||||
11553652
|
Fisherbrand™
02911901 |
960 mL | 12/Cs. |
N/A
|
N/A | ||||
Description
Safety Coated Amber Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol. These plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass. If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Plastic-coated Boston Rounds are ideal lab bottles for handling volatile substances.
- Coated in a layer of Plastisol
- Plastisol coating contains substance in bottle long enough to allow for proper disposal
- Easier to grip and harder to break than ordinary glass bottles
- Features a round body, curved shoulders, and a narrow screw neck opening
Specifications
Amber | |
Black | |
Yes | |
Boston Round | |
Polyethylene | |
Screw Cap |
Safety-coated Glass, Plastic-coated Glass | |
PolyCone | |
Narrow | |
Safety-coated Boston Round Bottle | |
Phenolic | |
Yes |