Learn More
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks
Long, tapered outside contour minimizes chipping
Brand: Fisherbrand
Code : NEW
Additional Details : Weight : 3.13960kg
Description
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.
- Reinforced top tooled with a rounded finish
- Thick-walled body
- White ceramic enamel marking spot
Specifications
Rubber | |
6.33 in. | |
Borosilicate Glass | |
100 mL | |
27.5 cm | |
Matte Finish Ceramic Enamel Marking | |
Narrow | |
10 |
Top style: Heavy duty tooled with capacity scale | |
2000 mL | |
600 to 2000 mL | |
10.82 in. | |
1 | |
Reusable | |
160 mm |