missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pure Low Density PTFE Thread Seal Tape

Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.21600kg

 View more versions of this product

Product Code. 15578693

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor

  • Quick, clean, economical sealing of metal pipes of all sizes
  • Reduced risk of cross-contamination common with liquids and paste sealants
  • Adapt any metal/plastic connection to ensure a proper seal
  • Fills any gaps in connection threading
  • Thickness: 3-3.5 mils
  • Temperature range: –190 to 370°C
  • Specific gravity range of tape –0.2g/ cm3
  • Pressure (PSI) rating - Up to 30 bar
Specifications

Specifications

Sealing tape
600 in.
0.08 in. to 0.09 in.
–190°C
Up to 30 bars
370°C
PTFE
15240 mm
3 to 3.5 mil
0.5 in.
698°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers