missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Narrow-Mouth Field Sample Bottles
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Description
Includes
Polypropylene screw caps
Bulk-packaged for convenient liquid sampling, transport, and storage
- HDPE for excellent chemical resistance
- Rigid and translucent
- Ideal for field sampling
Specifications
Capacity | 8.45 oz., 250 mL |
Closure Material | Polypropylene |
Closure Size | 24 mm |
Closure Type | Screw Cap |
Product Type | Narrow Mouth Bottle |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Translucent |
Material | HDPE |
Neck Finish | 24 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'