Learn More
Fisherbrand™ Multipurpose Specimen Storage Containers
Inert to most chemicals including formaldehyde, weak acids and all bases
Brand: Fisherbrand™
45.42 GBP valid until 2024-12-31
Use promo code "21887" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.61000kg
Description
Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.
- Resist freezing and boiling
- Stackable for compact storage
- Select containers are autoclavable (see ordering table); lids are not autoclavable
Specifications
Specimen Container | |
Tall, Thin | |
2500 mL | |
14.79 cm | |
18.98 cm |
HDPE | |
86.0 oz. | |
LDPE | |
7.47 in. |