missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Labtool II™ and Mini-Labtool™
Pocket-size, multi-use tools are ideal for hundreds of lab needs
£15.47
Specifications
Material | Stainless Steel |
---|---|
Size | Pocket-Size |
For Use With (Application) | Opener for chemical bottle, saw to reduce cork stopper, knife to cut tubing |
Includes: Labtool II includes pliers/gripper, wire stripper, wire cutter, ruler, small/large knife, serrated knife, punch, flat head and Phillips screwdrivers, bottle opener, needle, saw, and serrated stripper
Mini-Labtool includes pliers/gripper, wire stripper, wire cutter, knife, flat head and Phillips screwdrivers, scissors, file, saw, bottle and can openers, and key chain
Product Code | Brand | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
11883172
|
Fisherbrand™
3327 |
2.5 in. | 6.3 cm | 0.18 lb. | 0.085 kg | ||||
Description
Open bottles; cut stoppers, tubing, and wires; and much more. Pocket-size, Fisherbrand™ multi-use tools are ideal for hundreds of lab needs.
- Stainless steel with aluminum handles
Order Info
Labtool II, closed length: 3.5 in. (9cm); weight, 7 oz. (200g).
Mini-Labtool, closed length, 2.5 in. (6.3cm); weight, 3 oz. (85g).
Specifications
Stainless Steel | |
Pocket-Size | |
Opener for chemical bottle, saw to reduce cork stopper, knife to cut tubing |