missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Borosilicate Glass Tubes with Threaded End
Available with or without marking spot
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 9.90000kg
Description
Available with or without marking spot
- Round bottom
- Without caps
Specifications
ASTM E438, Type I, Class B | |
100 mm | |
Yes | |
Marking Spot | |
15-415 | |
16 mm | |
Disposable Culture Tube |
12 mL | |
Borosilicate Glass | |
For tissue culture work and general bacteriological use | |
Tray | |
Non-sterile | |
Not Included |