missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Borosilicate Glass Tubes with Polypropylene Screw Cap

Product Code. 11567413
Change view
Click to view available options
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
20 mm
Quantity:
1000 Pack
250/Tray
500/Tray
Unit Size:
Pack of 1000
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Quantity unitSize
11567413 125 mm 20 mm 250/Tray Pack of 500
11527413 100 mm 16 mm 1000 Pack Pack of 1000
10421541 125 mm 16 mm 250/Tray Pack of 1000
11557413 150 mm 16 mm 250/Tray Pack of 1000
11577413 150 mm 20 mm 250/Tray Pack of 500
11517413 100 mm 13 mm 500/Tray Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11567413 Supplier Fisherbrand™ Supplier No. 73750M102
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes

  • Natural linerless polypropylene screw cap
  • With marking spot

Ideal for tissue culture, bacteriology, clinical chemistry, blood typing, and crossmatching procedures

Order Info

Packed in trays of 250 or 500

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Disposable Single-use
For Use With Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes
Label Type Marking Spot
Packaging Tray
Quantity 250/Tray
Sterility Non-sterile
Diameter (Metric) 20 mm
Closure Type Screw Cap
Product Type Disposable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.