missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Borosilicate Glass Tubes with Polypropylene Screw Cap
Description
Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes
- Natural linerless polypropylene screw cap
- With marking spot
Ideal for tissue culture, bacteriology, clinical chemistry, blood typing, and crossmatching procedures
Order Info
Packed in trays of 250 or 500
Specifications
Specifications
| Capacity (Metric) | 20 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes |
| Label Type | Marking Spot |
| Packaging | Tray |
| Quantity | 250/Tray |
| Sterility | Non-sterile |
| Diameter (Metric) | 16 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?