missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Vortexer, Grey/Blue, 100-240 VAC, 50/60 Hz
GREENER_CHOICE

Product Code. 30002913 Shop All Fisherbrand Products
Change view
Click to view available options
Orbit:
5.8 mm
Unit Size:
Each
Product Code. Orbit unitSize
30002913 5.8 mm Each
1 options

Product Code. 30002913

Only null left
Add to basket
Add to basket

The Digital Vortexer combines digital precision, ergonomic comfort, and durable construction, featuring variable speed control, low activation force, high-speed mixing, stability, chemical resistance, compliance certifications and a 5-year warranty.

Digital Control: produces more accurate results

  • Digital controls enhance user control for precise mixing
  • Illuminated digital display ensures accuracy, reproducibility, and consistent results
  • Variable speed control offers flexibility and precise control of mixing intensity

Ergonomic: prevents user fatigue

  • Minimal activation force, supporting both touch start and continuous operation for convenience
  • High-speed vortex capability - up to 3,600 RPM
  • Multiple-position head allows vortexing at angles beyond 90 degrees for enhanced versatility

Durable Design: guarantees quality that saves money

  • Constructed from ABS and silicone, unit resists common chemicals and facilitates easy cleaning
  • Stable platform and elastomer feet ensure unit stays stable during operation
  • Meets Safety and Compliance Certifications while offering lower energy consumption
  • 5-Year warranty

Operation Details:

  • Operating Modes: Intermittent (Touch) and Continuous
  • Speed Range: 600 to 3,600 RPM, 200 RPM increments
  • Intermittent Speed Range: 600 to 3,600 RPM
  • Continuous Speed Range: 600 to 2,600 RPM
  • Run Time Range: 0 to 50 hrs
  • Timer Range: Down-counting, in minutes and seconds, (Continuous Mode run time is up to 50 hours, Intermittent Mode run time is up to 1 minute), Upward-counting run time is up to 50 hrs
  • Orbit: 5.8 mm (0.228 in)
  • Unit Weight: 5.4 lbs (2.4 kg)
  • Electrical Input: 100-240 VAC, 2.5A, 50/60 Hz | Output: 12 VDC, 3.0A, 36.0W
  • Maximum Load (Continuous): 250 grams (0.55 lbs)

Specifications

Orbit 5.8 mm
Speed Range 600 to 3600 rpm
Voltage 100/240 V
Product Type Vortexer
Color Blue/Grey
Model Fisherbrand Digital Vortexer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.