missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
950 mL
1000 mL
Length (Metric):
74mm
101mm
121mm
Quantity:
12/PK.
24/PK.
Description
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
- Wide mouth allows for easy accessibility
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
Capacity | 33.81 oz., 1000mL |
Closure Liner | PTFE/Polyethylene |
Closure Material | PTFE |
Closure Size | 53-400 mm |
Closure Type | Screw Cap |
Product Type | Wide Mouth Bottle |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Cleaning Procedure | USP purified Water |
Color | Amber |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'