missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis, 1mm Thick
For use with Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis units.
£20.95
Specifications
Color | White |
---|---|
For Use With (Equipment) | Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis Units |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 1 mm |
Product Code | Brand | No. of Wells | Volume (Metric) Well | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Well | Price | Quantity & Availability | ||||
11827813
|
Fisherbrand™
|
10 | 100 μL |
£20.95
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11857813
|
Fisherbrand™
|
1 Prep, 1 Marker | 1500 μL |
£20.95
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11897813
|
Fisherbrand™
|
18 | 50 μL |
£20.95
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11837823
|
Fisherbrand™
|
24 | 40 μL |
£20.95
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
11877823
|
Fisherbrand™
|
30 | 35 μL |
£20.95
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11817833
|
Fisherbrand™
|
36 | 25 μL |
£20.95
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11857833
|
Fisherbrand™
|
18 | 20 μL |
£20.95
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11897833
|
Fisherbrand™
|
5 | 200 μL |
£20.95
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
Description
- Recommended for high resolution gels and publication quality data
- Supplied as standard
- 18-sample and 36-sample combs are Multichannel pipettor compatible
Specifications
White | |
Comb | |
1 mm |
Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis Units | |
1 Each |