missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for SUB-GEL Mini Horizontal Gel Electrophoresis Units, 1.5mm Thick
Description
- Recommended to scale-up nucleic acid volumes for preparatory techniques
- Maximises sample volume
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 8-sample and 12-sample combs are Multichannel pipettor compatible
Specifications
Specifications
| Color | Red |
| For Use With (Equipment) | Sub-Gel Mini Horizontal Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 12 |
| Quantity | 1 Each |
| Thickness (Metric) | 1.5 mm |
| Volume (Metric) Sample | 20 μL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?