missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for SUB-GEL Mini Horizontal Gel Electrophoresis Units, 1.5mm Thick
Click to view available options
No. of Wells:
1 Prep, 1 Marker
10
12
16
2 Prep, 2 Marker
4 Prep, 2 Marker
8
Volume (Metric) Sample:
15 μL
17 μL
20 μL
27 μL
37 μL
72 μL
135 μL
304 μL
Unit Size:
Each
Description
- Recommended to scale-up nucleic acid volumes for preparatory techniques
- Maximises sample volume
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 8-sample and 12-sample combs are Multichannel pipettor compatible
Specifications
Specifications
| Color | Red |
| For Use With (Equipment) | Sub-Gel Mini Horizontal Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 8 |
| Quantity | 1 Each |
| Thickness (Metric) | 1.5 mm |
| Volume (Metric) Sample | 37 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction