missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for Midi-Plus Wide Format Horizontal Gel Units, 1.5mm Thick
For use with Midi-Plus Wide Format Horizontal Gel Units.
£43.65
Specifications
Color | Red |
---|---|
For Use With (Equipment) | Midi-Plus Wide Format Horizontal Gel Units |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 1.5 mm |
Product Code | Brand | No. of Wells | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Price | Quantity & Availability | |||||
11593392
|
Fisherbrand™
|
12 |
£43.65
Each |
In Stock
Log in to see stock. |
|||||
11503402
|
Fisherbrand™
|
16 |
£43.65
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
11513402
|
Fisherbrand™
|
20 |
£43.65
Each |
In Stock
Log in to see stock. |
|||||
11523402
|
Fisherbrand™
|
25 |
£43.65
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
11533402
|
Fisherbrand™
|
28 |
£43.65
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
11543402
|
Fisherbrand™
|
40 |
£43.65
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
11553402
|
Fisherbrand™
|
50 |
£43.65
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
Description
- Recommended to scale-up nucleic acid volumes for preparatory techniques
- To maximise sample volume
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 12-sample, 25-sample and 50-sample combs are Multichannel pipettor compatible
Specifications
Red | |
Comb | |
1.5 mm |
Midi-Plus Wide Format Horizontal Gel Units | |
1 Each |