missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap
Click to view available options
Capacity (Metric):
120 mL
240 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Description
Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.
- Features a wide mouth opening for easy transfer of contents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
- Manufactured from clear flint glass
Specifications
Capacity | 32 oz., 1000mL |
Closure Liner | Poly/Vinyl |
Closure Material | Polypropylene |
Closure Size | 70-400 mm |
Closure Type | Screw Cap |
Product Type | Standard Wide Mouth Bottle |
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Material | Glass |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'