missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Horizontal Minigel Systems: Combs

Product Code. 11902955
Click to view available options
Thickness (Metric) Teeth:
1 mm
1.5 mm
Volume (Fill) Metric:
55 μL
80 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11902955

Brand: Fisherbrand™ B1A5D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Horizontal Minigel systems

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl™ EasyCast™ B1A mini Gel and A2-OK multi Gel Electrophoresis System
Type Standard Comb
Teeth Count 5
Thickness (Metric) Teeth 1.5 mm
Volume (Fill) Metric 80 μL
Width (Metric) Teeth 11.3 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.