missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ FB-VE10-1 Vertical Electrophoresis System: Alumina Plate
For use with FB-VE 10-1 vertical electrophoresis systems
Brand: Fisherbrand™
Code : 04
Additional Details : Weight : 0.04000kg
Description
Notched alumina; 10L x 10cmW.
Specifications
FisherBiotech FB-VE10-1 Vertical Electrophoresis System; Owl™ P7-CST Multiple Gradient Gel Caster | |
Alumina | |
10 cm | |
1 cm |
Notched Alumina Plate | |
10 cm | |
0.39 in. |