missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DNA Sequencing Systems Sequencing Gel Caster

Product Code. 11505175
Click to view available options
:
SGC-2; Complete System
This item is not returnable. View return policy

Product Code. 11505175

Brand: Fisherbrand™ SGC2

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For FisherBiotech DNA Sequencing Systems

  • Cast any standard-size sequencing gel in less than three minutes
  • Capillary action distributes gel smoothly, with no air bubbles
  • Rugged acrylic casters come with two knobs for platform adjustment and 12 binder clamps
  • 12W × 4.5 in.H (30 × 11.4cm)
  • Platforms adjust for plates from 20 to 42cm wide and 48cm long

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Dna sequencing systems
Height (English) Footprint 4.8 in.
Height (Metric) 12.2 cm
Height (Metric) Footprint 12.2 cm
Length (English) Gel 7.8 to 16.5 in.
Length (Metric) 102 cm
Length (Metric) Gel 20 to 42 cm
Product Type Sequencing Gel Caster
Width (English) Gel 18.8 in.
Width (Metric) 21 cm
Width (Metric) Footprint 21 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.