missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 24-Tooth Combs for Horizontal Midigel Systems
24-Tooth Combs for Horizontal Midigel Systems
£46.65 - £47.80
Specifications
For Use With (Equipment) | Owl™ A1 Large Gel Electrophoresis System |
---|---|
Type | Standard Comb |
Teeth Count | 24 |
Width (English) Teeth | 0.13 in. |
Width (Metric) Teeth | 0.35 cm |
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
12463637
|
Fisherbrand™
|
0.1 cm | 15 μL |
£46.65
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12473637
|
Fisherbrand™
|
0.15 cm | 25 μL |
£47.80
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
Description
- Accessory for use with Horizontal Midigel Systems
Specifications
Owl™ A1 Large Gel Electrophoresis System | |
24 | |
0.35 cm |
Standard Comb | |
0.13 in. |