missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bulb for UV Crosslinker with Adjustable Height

Product Code. p-4903644
Click to view available options
Wavelength:
368 nm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15742617

Brand: Fisherbrand™ 9200307

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Requires

13-245-222 or 13-245-221

Bulbs for use with UV Crosslinker AH.

For Fisher Scientific UV Crosslinker AH, see cat. no. 13-245-221

Certifications

CSA, UL listed, CE marked

Warranty

Two years

Specifications

Wattage 80 W
Wavelength 368 nm
Certifications/Compliance CSA, UL, CE
For Use With (Application) Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots
For Use With (Equipment) UV Crosslinker AH
Length (English) 10.25 in.
Length (Metric) 26 cm
Temperature Range (English) 60° to 82°F
Temperature Range (Metric) 16° to 28°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.