missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bulb for UV Crosslinker with Adjustable Height

Product Code. 15742617
Change view
Click to view available options
Wavelength:
368 nm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Unit Size
15742617 368 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15742617 Supplier Fisherbrand™ Supplier No. 9200307
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

13-245-222 or 13-245-221

Bulbs for use with UV Crosslinker AH.

For Fisher Scientific UV Crosslinker AH, see cat. no. 13-245-221

Certifications

CSA, UL listed, CE marked

Warranty

Two years

Specifications

Wattage 80 W
Wavelength 368 nm
Certifications/Compliance CSA, UL, CE
For Use With (Application) Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots
For Use With (Equipment) UV Crosslinker AH
Length (English) 10.25 in.
Length (Metric) 26 cm
Temperature Range (English) 60° to 82°F
Temperature Range (Metric) 16° to 28°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.