missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Water-Resistant Timer

Ideal for wet labs, washdown areas, plants, and field use

Brand:  Fisherbrand™ 93678-61

Product Code. 11729805

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Lanyard, magnet, Velcro™ (to affix to surfaces), and two-year silver-oxide battery
This item is not returnable. View return policy

Description

Description

Fisher Scientific™ Traceable™ Water-Resistant Timer is ideal for wet labs, washdown areas, plants, and field use.

  • Times from 99 minutes, 59 seconds to zero with one-second resolution
  • Accuracy: 0.01%
  • Splashproof
  • When zero is reached, a bright-red LED flashes as a visual sign
  • Audible alarm sounds for one minute or until manually turned off
  • Unit also features infinite time-outs

Order Info

Dimensions: 0.5D x 3 in. O.D. (1.3 x 7.6cm); Weight: 1.50 oz. (42.5g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Water-resistant Timer
1 sec.
Silver Oxide
7.62 cm
42.52 g
NIST
0.0001
LED
3 in.
1.5 oz.
Lanyard, Magnet, Velcro™ (to affix to surfaces), Battery
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers