Learn More
Fisherbrand™ Traceable™ Handheld Timers with Key-Ring Clip
For general-purpose timing applications
Brand: Fisherbrand™
Code : 50
Additional Details : Weight : 0.90720kg
Description
Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.
- Rugged ABS plastic case
- Traceable to NIST™ standards
- Accuracy: 0.01%
- Time-out mode (Cat Nos. 06-662, 06-662-25 and -11)
- Cat. No. 06-662-11 offers choice of AM/PM or military time
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.
Specifications
Handheld Timer | |
1 min. | |
1 min. | |
Silver Oxide | |
1.5 in. | |
2 in. | |
0.75 in. | |
0.83 cm | |
0.75 oz. | |
Battery, ABS Plastic case |
20 hr. to 1 min. | |
0.0001 | |
LCD | |
1.5 x 2 x 0.75 in. (3.81 x 5.08 x 0.83 cm) | |
3.81 cm | |
5.08 cm | |
0.33 in. | |
0.83 cm | |
21.26 g | |
For general purpose timing applications |