missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHM-200 Series Multiposition Extraction Heater/Stirrer
Description
- Stir or heat your solutions simultaneously in each position.
- Accommodate flask capacities from 100 to 1000 mL.
- Unique vented airflow ensures the case remains ''cool-to-the-touch.''
- Robust construction permits continuous operation of the mantles as required by routine extraction tests.
- Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
- The units accept round-bottom flasks ranging from 100 to 1000 mL.
- Select an extraction heater/stirrer depending on the size of your flask.
- Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
- Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
- Use the magnetic stirrer to mix sample while heating.
- Stirring speeds can be set between 50 and 1000 rpm.
- The three-position models have one stir controller for all three mantles.
- The six-position models have two stir controllers; one for each set of three mantles.
- The lower part of the unit containing the control equipment is safely separated from the upper heating elements by a well-ventilated air space.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.
Warranty
One year parts and labor
Specifications
Specifications
| Certifications/Compliance | CE |
| Capacity | Flask Capacity: 3 x 100 mL (0.02 gal.) |
| Design | Polypropylene housing |
| Capacity (Metric) | 100 mL |
| Depth (English) | 10.6 in. |
| Depth (Metric) | 27 cm |
| Dimensions (D x W x H) Interior | 27 x 64 x 11 cm (10.6 x 25.1 x 4.3 in.) |
| Height (English) | 4.3 in. |
| Height (Metric) | 11 cm |
| Voltage | 230 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?