missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Magnifiers
Applied for laboratory use and other precision scientific work
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.20000kg
Description
Large Magnifier
- Illuminated 2X magnification with 4X spot
- Window is 2.75 × 2.75 in. (7 × 7cm)
- Overall dimensions: 8.5L × 3W × 1 in.H (21.6 × 7.6 × 2.5cm)
Medium Magnifier
- Illuminated dual 3X and 10X magnifiers
- Window is 1.75 × 1.75 in. (4.4 × 4.4cm)
- Overall dimensions: 6.5L × 2W × 0.75 in.H (16.5 × 5.1 × 1.9cm)
Small Magnifier
- 8X Magnification
- Adjustable focusing
- Window is 1 in. (2.5cm) dia.
Specifications
2.54cm | |
To view surface details and illuminate uniformly over the field of observation | |
3.81cm | |
28.34g | |
8x |
1.5 x 1.5 x 1.75 in. (3.81 x 3.81 x 4.44cm) | |
4.44cm | |
LED | |
3.81cm | |
Illuminated Magnifier |