missing translation for 'onlineSavingsMsg'
Learn More

Fisher Scientific™ Bath Circulator Fluids

Product Code. 11641091 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
Temperature Range:
-40°C to +200°C
-75°C to +75°C
80°C to 300°C
Unit Size:
10 L
5 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Temperature Range unitSize
11641091 10 L 80°C to 300°C 10 L
11691081 5 L -75°C to +75°C 5 L
11601091 10 L -75°C to +75°C 10 L
10751033 5 L 80°C to 300°C 5 L
11621091 10 L -40°C to +200°C 10 L
11611091 5 L -40°C to +200°C 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11641091 Supplier Fisher Scientific™ Supplier No. 9990206

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use this transparent bath circulator fluid with our refrigerated circulating baths and chillers.

Use this transparent bath circulator fluid with Thermo Scientific™ VersaCool™ Refrigerated Circulating Baths and Recirculating Chillers in a variety of temperature ranges.

  • Sil 180 Silicone oil bath liquid
  • Temperature range -40° to +200°C
  • 10L container
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Description Specific heat capacity - 0.37 Cal/g °C at 20 °C, Density - 0.93 g/cm3 at 20 °C
Capacity (Metric) 10 L
Temperature Range 80°C to 300°C
Type Silicone Oil
Model Sil 300
Quantity 10 L
Viscosity Dynamic - 200 cP at 20 °C, Kinematic - 185 cSt at 20 °C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.