missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ 4100 H14P Open Heated PPO Bath Circulators
Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.
£1235.00
Specifications
Pump Type | Force |
---|---|
Temperature Range | Ambient +10° to 100°C |
Type | Isotemp™ Open Heated Bath Circulator |
Material | Polyphenyleneoxide |
Max. Pressure | 310 mbar |
Product Code | Brand | Electrical Requirements | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Capacity (Metric) | Price | Quantity & Availability | ||||
11386661
|
Fisherbrand™
211115100 |
230 V 50 Hz | 11.3 to 14.1 L |
£1235.00
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||||
Description
These economical open-bath circulators use water as the heat transfer liquid. Baths have integrated grips and supports and are fitted with bridge plates for placement of the control head.
- Heating capacity up to 1000 watts
- With 14-liter bath
- The most economical choice for a heating bath
Temperature range: Ambient to +100°C
Specifications
Force | |
Isotemp™ Open Heated Bath Circulator | |
310 mbar | |
17.8 x 14.1 x 13.7 in. (45.2 x 35.8 x 34.7 cm) | |
45.2 cm | |
35.8 cm | |
34.7 cm |
Ambient +10° to 100°C | |
Polyphenyleneoxide | |
4100 H14P | |
17.8 in. | |
14.1 in. | |
13.7 in. |