missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Inventory Racks for Isotemp™ Ultralow-Temperature Undercounter Freezers
Description
- Freezer inventory rack
- Holds boxes with an upright height of 2in (50mm)
- Constructed of non-corrosive aluminum; durable and lightweight for easy transport
- Maximizes storage space and provides one of the lowest costs per capacity in the industry
- Each rack can hold 10 boxes
- Sold individually
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Holds | Boxes (4 in.) |
| Material | Aluminum |
| Quantity | Holds max, 24 boxes |
| Width (English) | 5.55 in. |
| Height (English) | 11.52 in. |
| Depth (English) | 12.13 in. |
| Depth (Metric) | 30.8 cm |
| Product Type | Box |
| Height (Metric) | 29.25 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?