missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Inventory Racks for Isotemp™ Ultralow-Temperature Undercounter Freezers
Maximize storage space.
£139.00 - £250.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Aluminum |
Width (Metric) | 14.1 cm |
Width (English) | 5.55 in. |
Height (Metric) | 29.25 cm |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11349894
|
Eppendorf™
K0641-3003 |
2 in. Boxes |
£250.00
Each |
In Stock
Log in to see stock. |
|||||
11359894
|
Eppendorf™
K0641-3004 |
3 in. Boxes |
£195.00
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11632824
|
Eppendorf™
K0641-3005 |
4 in. Boxes |
£139.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Freezer inventory rack
- Maximizes storage space and provides one of the lowest costs per capacity in the industry
- Constructed of non-corrosive aluminum; durable and lightweight for easy transport
Specifications
Not Autoclavable | |
14.1 cm | |
29.25 cm | |
12.13 in. |
Aluminum | |
5.55 in. | |
11.52 in. | |
30.8 cm |