missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Inventory Racks for Isotemp™ Ultralow-Temperature Undercounter Freezers

Product Code. 11349894
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Boxes (4 in.)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
11349894 Boxes (2 in.) Each
11359894 Boxes (3 in.) Each
11632824 Boxes (4 in.) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11349894 Supplier Eppendorf™ Supplier No. K06413003
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maximize storage space.

  • Freezer inventory rack
  • Holds boxes with an upright height of 2in (50mm)
  • Constructed of non-corrosive aluminum; durable and lightweight for easy transport
  • Maximizes storage space and provides one of the lowest costs per capacity in the industry
  • Each rack can hold 10 boxes
  • Sold individually
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Holds Boxes (2 in.)
Material Aluminum
For Use With (Equipment) For Isotemp™ Ultralow-Temperature Undercounter Freezers (max. 6 racks)
Quantity 1 Each
Width (English) 5.55 in.
Height (English) 11.52 in.
Depth (English) 12.13 in.
Depth (Metric) 30.8 cm
Product Type Drawer Rack
Height (Metric) 29.25 cm
Array 10 boxes/rack (5 x 2)
Width (Metric) 14.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.