missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Frontier™ 5306 Mini Centrifuge Accessory, Adapters
For use with Frontier 5306 Mini Centrifuge
£36.20
Specifications
Type | Adapter |
---|---|
For Use With (Equipment) | Frontier 5306 mini centrifuge |
No. per Pack | 8 Pieces |
Voltage | 0/1 V |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
15816622
|
OHAUS™
30129561 |
8 x 0.2 mL |
£36.20
Pack of 8 |
Estimated Shipment: 15-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15826622
|
OHAUS™
30129562 |
8 x 0.5 mL |
£36.20
Pack of 8 |
Estimated Shipment: 15-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- 0.2 mL Centrifuge Tube Adapter
- Holds up to 8 tubes
- 0.2 mL Centrifuge Tube Adapter
- Holds up to 8 tubes
Specifications
Adapter | |
Frontier 5306 mini centrifuge | |
8 Pieces | |
0/1 V |