Learn More
Fisherbrand™ Digital Melting Point Apparatus
Determines melting points for up to three samples simultaneously
Description
The updated and improved IA9000 series Digital Melting Point Apparatus offers an easy way to measure the melting points of samples without sacrificing accuracy; the temperature resolution is within 0.1°C. It is ideal for multiple users, being ergonomically designed to ensure comfortable viewing for everyone, with a height-adjustable extension arm and a viewing head that may be rotated to suit each user. As a visual aid, the viewing head holds a viewing magnifier that offers 8X magnification. The melting point apparatus has a membrane keypad with easy-to-use menus. As a further convenience, the extension arm is completely collapsible and can be neatly folded away into the unit, so that the unit can be stored flat to save space. The IA9200 and IA9300 melting point apparatus models offer the option of storing 500 to 1000 melting point determinations and can be connected to a printer.
Performance
- Membrane keypad with simple menus for intuitive use
- Push button controls are conveniently located to ensure that temperatures can be recorded without looking away from the sample
- Digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control
- Samples in three capillary tubes may be viewed simultaneously
- Supplied with pack of 50 capillary tubes
- Three Audible beeps indicate that the oven temperature is stable and ready for sample
- Adjustable arm with viewing magnifier can be folded away into the unit
- Adjustable object lens for sharp focus
- Rotating viewing head and safety eye piece to protect against glare and hot zone
- Integral light and wide angle 8X viewing magnifier enhance sample observation, so that all three samples can be viewed without eye strain
- Units can be calibrated by the user on their site or by the manufacturer/service organisation. If calibrated by the user, a calibration kit is required
- Improved calibration procedure using a calibration key
- 32-bit processor
- Accommodates three capillary tubes up to 2mm OD (storage for 100 pack)
- Tube Guide removal for cleaning and use of cold finger
- 40mm dia. lens (magnification 8X) removable and with adjustable focus
- Oven temperature range ambient to 400°C
- Temperature resolution: ±0.1°C
- Accuracy: ±1%
- 13-key membrane keypad
- Cooling rate choice
- Fast ramp rate of 10°C/minute
- White LED illuminated oven
- Display (2 rows of characters with backlit LCD)
- Weight: 5.5 lb.
- Dimensions: 35.5 x 20 x 8cm
Fixed Ramp Rate Model IA9100
- Quickly program starting point via UP and DOWN keys
- 4 x 1 melt memory capacity
- Use RAMP key to set ramp rate of 1°C or 10°C per minute
- Includes all features of Standard Model (above)
- Nicad battery for memory, clock back-up
- PC output facility
- Printer output facility
- USB output to flash drive
- Ramp rate between 0.2° and 10°C/min. in 0.1°C increments
- Adds batch numbers (automatically or manually assigned) with date and time
- Includes RS-232-C port for computer or or printer (order 12-144-58 separately)
- Six-place melt-temperature memory records start and endpoints for each of three samples tested
- Preprogrammed ramp-rate of 1°C/min. plus variable ramp-rate programming from 0.2°C to 10°C/min. in 0.1°C increments
- On-board memory stores up to 500 individual batches
- 3 x 2 melt memory capacity
- Date and time facility
- PC output facility
- Printer output facility
- USB output to flash drive
- Tube-select key toggles between sample tubes; LEDs display tube selection
- Includes RS-232-C port for computer or printer
Service Plan
Service agreement available.
Compliance
Conforms to U.S. Pharmacopeia requirements
Your input is important to us. Please complete this form to provide feedback related to the content on this product.