Learn More
Fisherbrand™ Anti-Static Static-Away™ Handle Brushes
Anti-Static Static-Away™ Handle Brushes designed with the softest hairs available to prevent scratching.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01260kg
Description
Anti-Static Static-Away™ Handle Brushes designed with the softest hairs available to prevent scratching.
- Remove static charges as they brush
- Conductive composite handle
- Long handles allow access to difficult places
- Eliminate the possibility of a hand touching
- Weight: <1 oz. (28.3 g)
Specifications
Anti-static Brush | |
Anti-static | |
1 in. | |
2.54 cm | |
0.5 oz. |
Soft | |
Ideal for dusting balances, cuvets, microscope slides, optics and instrument/computer screens, designed with the softest hairs available to prevent scratching | |
5 in. | |
12.7 cm | |
14.17 g |