missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accupHast™ Variable Temperature pH Combination Electrodes: Mercury-Free
Fast, accurate response despite temperature changes
Brand: Fisherbrand™
Code : 43
Additional Details : Weight : 0.10000kg
Description
Fast, accurate response despite temperature changes
- Patented design with dual ceramic junctions, sealed Ag/AgCl reference and special electrolyte
- Eliminates slow response when measuring samples at different temperatures in quick succession
- Accurate to ±0.01pH at 25°C and ±0.05pH from -5° to +80°C
- Response time, 20 seconds or less; negligible drift
- Isolated reference element and outer KCl fill solution
- Eliminates clogging from silver compound precipitates
- No silver or mercury to contaminate samples
- Choice of standard and MicroProbe™ glass or extra-long epoxy bodies
accupHast Standard Glass Body Electrode
- Standard size glass body
- Immersion to 102mm
- Body and tip diameter, 10mm
- Semimicro size glass body
- Immersion to 165mm
- Body diameter, 10mm; tip diameter, 5mm
- Extra-long epoxy body
- Immersion to 140mm
- Body diameter, 10mm
- Extra-long epoxy body
- Built-in ATC probe
- Immersion to 143mm
- Body diameter, 10mm
Specifications
BNC | |
Glass | |
-5°C to +80°C | |
Saturated KCl | |
pH meter | |
MicroProbe™ glass body | |
23°F to 176°F | |
165 mm | |
10 mm |
Dual Ceramic | |
0 to 14 | |
pH Combination Electrode | |
pH | |
Ag/AgCl | |
20 sec. | |
6.4 in. | |
0.4 in. |