missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Universal pH/ATC Electrodes

Product Code. 11550154 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
3.5 mm Phone
RCA
Temperature (English) Operating:
32°F to 176°F
Temperature (Metric) Operating:
0°C to 80°C
Temperature (Metric) Range:
0°C to 80°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Temperature (English) Operating Temperature (Metric) Operating Temperature (Metric) Range unitSize
11550154 3.5 mm Phone 32°F to 176°F 0°C to 80°C 0°C to 80°C Each
11540154 RCA 32°F to 176°F 0°C to 80°C 0°C to 80°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11550154

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Cable with BNC and ATC connectors, electrode storage bottle

Combination pH mercury-free electrodes with built-in temperature compensation

Recommended for all routine pH measurements including readings at low temperatures.

  • Fast, accurate response from 5° to 100°C (41° to 212°F)
  • Compatible with TRIS, proteins and sulfides
  • Epoxy body is impact resistant and ideal for rough handling
  • Features FS-5 Universal Glass Membranes with low electrical resistance - less than 100MΩ at 25°C
  • Sodium error is less than 0.1pH (in 0.1 N NaOH at 25°C)

TRUSTED_SUSTAINABILITY

Specifications

Connector Types 3.5 mm Phone
Junction Double
Material Epoxy
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 80°C
Type pH/ORP Combination Titration Electrode
Filling Solution Type Gel
For Use With (Application) Routine pH measurements including readings at low temperatures
For Use With (Equipment) Beckman meters
Includes Cable with BNC and ATC connectors, electrode storage bottle
Temperature (English) Operating 32°F to 176°F
Temperature (Metric) Range 0°C to 80°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.