missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Fire Suppression Unit With Hoop Guard ION-ULTRA-90

Product Code. 31789614 Shop All asecos Products
Change view
Click to view available options
For Use With (Application):
Automatically activates if fire detected
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Application) Unit Size
31789614 Automatically activates if fire detected Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31789614 Supplier Asecos™ Supplier No. 40941
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suppression unit ION-ULTRA-90, automatically activates in the event of a fire inside the cabinet.

  • For model(s): IO90 ULTRA
  • For tall cabinets body wide 1200 mm
  • With hoop guard

Specifications

For Use With (Application) Automatically activates if fire detected
Includes Hoop Guard
Weight (English) 14.33 lb.
Weight (Metric) 6.5 kg
Product Type Fire Suppression Unit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.