Learn More
DWK Life Sciences Fiolax™ Borosilicate Test Tube, with beaded rim
Test tubes are universal cylindrical laboratory glassware with a round bottom that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.
Marke: DWK Life Sciences 261100803
Code : A0
Additional Details : Weight : 0.30000kg
Beschreibung
Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Thin-walled and therefore resistant to rapid temperature changes or localized heating
- Easier pouring due to beaded rim
- Fired-on, highly durable white ceramic
Spezifikation
0.4 to 0.5 mm thickness | |
Fiolax | |
100/Pk. | |
12 mm |
6.5 mL | |
Heating of small amounts; Pretreatments; Storage of small amounts of liquid | |
Autoclavable |