Learn More
Thermo Scientific™ Finntip™ Universal Pipette Tips
Ensure accurate, precise pipetting with these universal pipette tips, designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Brand: Thermo Scientific™ 9400266
Code : 04
Additional Details : Weight : 0.99900kg
Description
Ensure accurate, precise pipetting with Thermo Scientific™ Finntip™ Universal Pipette Tips, manufactured using high quality raw materials and the latest molding techniques. Finntips are designed using our knowledge of liquid handling. Our modern automated production facilities, and our expertise, enable us to produce uniformly smooth, hydrophobic surfaces on the inside and outside of our tips to prevent liquid retention.
Features:
- Smooth, uniform surface prevents liquid retention
- Volume range from 0.2μL to 10mL
- Available sterile or nonsterile
- Packaging options include racks, bags, boxes, bulk and refill packs
- Color-coded racks to match the compatible Finnpipette
- Color-coding only applies to rack and refill packaging
Note:
Manufactured according to ISO 9001, ISO 14001 and ISO 13485 (CE/IVD certified).
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warrantied from the date we ship the product and for ninety (90) days thereafter.
Specifications
Finntip 250 Universal refill starter kit, Non-Filtered, Non-sterile, Refill | |
Non-Filtered | |
Yellow | |
2 in. | |
ISO 9001, ISO 14001, ISO 13485 | |
Universal Fit | |
Thermo Scientific™ Finnpipette™ 250 |
250 μL | |
Non-sterile | |
Finntip 250 Universal refill starter kit | |
5.2cm | |
Refill | |
14 x 96 tips | |
FinnTip |