Learn More
Thermo Scientific™ Finntip™ Biocon Pipette Tips
Perform PCR and other purity demanding applications with these biocon pipette tips, certified free from endotoxin, DNA, DNase and RNase.
Brand: Thermo Scientific™ 94053300
Code : 04
Additional Details : Weight : 0.10800kg
Description
Perform PCR and other purity demanding applications with Thermo Scientific™ Finntip™ Biocon Pipette Tips, certified free from endotoxin, DNA, DNase and RNase.
Features:- Individually packed
- Three models in volume range 0.2-1000μL
- Presterilized with gamma radiation
- Includes certificate of quality
Recommended for: PCR applications, molecular biology
Specifications
Finntip BioCon 1000, Non-Filtered, Sterile, | |
Non-Filtered | |
Finntip BioCon 1000 | |
Thermo Scientific FinnTip BioCon 1000 |
1000 μL | |
Sterile | |
ISO 9001, ISO 14001, ISO 13485 | |
FinnTip Biocon |