missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finnpipette™ Focus Fixed Volume Pipettes
Click to view available options
Volume (Metric):
5 μL
200 μL
250 μL
Unit Size:
Each
Description
Thermo Scientific™ Finnpipette™ Focus™ Short Fixed Volume Pipette has been discontinued, and is no longer available. Please take a moment to learn about our current available manual pipetting systems.
Fixed-Volume Models
- 1 to 25μL models feature “super blow-out” new streamlined design
- Constructed of tough, lightweight polymers; fully autoclavable for absolute sterility
- Easily disassembled for cleaning
Compatible with:
For use with Thermo Scientific Finntip tips. Also compatible with all Fisherbrand™ Universal-Fit tips, Fisherbrand SureOne, Fisherbrand Ergo-F, Large Orifice, Large Orifice/Genomic Aerosol Barrier, and Low-Retention tips.
Specifications
Specifications
| Accuracy | ±0.4% |
| Description | Finnpipette Focus Short Fixed, Volume: 250µL, Discontinued |
| Autoclavable | Autoclavable |
| For Use With | Thermo Scientific™ FinnTip™ Tips |
| Material | Polymer |
| Sterility | Sterile |
| Type | Fixed Volume Pipette |
| Volume (Metric) | 250 μL |
| Precision | 0.3% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction