missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes

missing translation for 'orderingAttributeHoverText'
Volume (Metric):
0.5 to 5 mL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
Color:
Blue
Green
Pink
Red
Turquoise
Yellow
missing translation for 'unitSize'
Each
Beschreibung
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes are comfortable to use, and provide ideal functionality in every day pipetting. The Finnpipette F3 pipette features a wide, color-coded supportive finger rest and ergonomic handle design. Finnpipette F3 pipettes are available in single and multichannel models.
Ergonomic Comfort
- Wide color-coded supportive finger rest for identification support and ergonomics
- Designed handle softly contours the shape of your hand
- Large Ergovisio Display for volume recognition
Ideal Function
- Durable handle material
- Double-action pipetting button; rotating upper part prevents accidental volume alteration
- Advanced volume gearing mechanism for enhanced precision and accuracy
- Super blow-out for efficient delivery of micro-size drops in 50ul models and below
Compatible with Finntip pipette tips, and other tip models
Spezifikation
Spezifikation
| Accuracy | ±3.0 to 0.6% |
| Compatible Tips | Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250 |
| Description | Finnpipette F3 5-50μL |
| Color | Yellow |
| Model | F3 |
| Number of Channels | 1 |
| Product Line | Finnpipette™ F3 |
| Type | Variable Volume Pipette |
| Volume (Metric) | 5 to 50 μL |
| Increments | 0.1μL |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur