Learn More
Thermo Scientific™ Finnpipette™ F1 Multichannel Pipettes
Description
Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of theThermo Scientific™ Finnpipette™ F1 Multichannel Pipette. As with the single-channel Finnpipette F1 pipettes, the AVG mechanism ensures a high level of accuracy and precision. In addition, in the low volume models the super blow-out function ensures accurate dispensing for even the lowest volumes.
- Antimicrobial surface: Silver (Ag) ions create a surface that inhibits growth of bacteria, microbes, and fungus
- Easy “set and forget” lock mechanism to adjust volume
- Pipetting button rotates freely when not in locking position
- Finger rest can be adjusted 120° for optimal pipetting position
- Light, smooth pipetting action enables better results over longer pipetting periods
- Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
- Patented soft-touch tip ejection minimizes the force needed for tip ejection
Specifications
Specifications
| Accuracy | +/-5 to 1.3% |
| Compatible Tips | Finnitip Flex 200, 250 Univ., 200 Ext. |
| Description | 8-channel |
| Color | Yellow |
| For Use With | FinnTip™: Flex 200, 250 Universal, 200 External |
| Model | F1 |
| Number of Channels | 8 |
| Product Line | Finnpipette™ F1 |
| Type | Pipette |
| Volume (Metric) | 10 to 100 μL |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.