missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ F1 Multichannel Pipettes
GREENER_CHOICE

Product Code. 11847421
Change view
Click to view available options
Volume (Metric):
1 to 10 μL
10 to 100 μL
30 to 300 μL
5 to 50 μL
Number of Channels:
8
12
16
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Number of Channels unitSize
11847421 30 to 300 μL 12 Each
11877411 1 to 10 μL 8 Each
11887411 5 to 50 μL 8 Each
11897411 10 to 100 μL 8 Each
11807421 30 to 300 μL 8 Each
11817421 1 to 10 μL 12 Each
11827421 5 to 50 μL 12 Each
11837421 10 to 100 μL 12 Each
11857421 1 to 10 μL 16 Each
11867421 5 to 50 μL 16 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11847421 Supplier Thermo Scientific™ Supplier No. 4661070

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of these highly accurate and precise pipettes.

Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of theThermo Scientific™ Finnpipette™ F1 Multichannel Pipette. As with the single-channel Finnpipette F1 pipettes, the AVG mechanism ensures a high level of accuracy and precision. In addition, in the low volume models the super blow-out function ensures accurate dispensing for even the lowest volumes.

  • Antimicrobial surface: Silver (Ag) ions create a surface that inhibits growth of bacteria, microbes, and fungus
  • Easy “set and forget” lock mechanism to adjust volume
  • Pipetting button rotates freely when not in locking position
  • Finger rest can be adjusted 120° for optimal pipetting position
  • Light, smooth pipetting action enables better results over longer pipetting periods
  • Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
  • Patented soft-touch tip ejection minimizes the force needed for tip ejection
TRUSTED_SUSTAINABILITY

Specifications

Accuracy +/-5 to 1%
Compatible Tips Finnitip Flex 300, 300
Description 12-channel
Color Orange
For Use With FinnTip™: Flex 300, 300
Model F1
Number of Channels 12
Product Line Finnpipette™ F1
Type Pipette
Volume (Metric) 30 to 300 μL
Increments 1 μL
Precision 2 to 0.3%
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.