Learn More
Thermo Scientific™ Finnpipette™ F1 Multichannel Pipettes
Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of these highly accurate and precise pipettes.
Marque: Thermo Scientific™ 4661060
Code : 04
Informations supplémentaires : Weight : 0.44000kg
Description
Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of theThermo Scientific™ Finnpipette™ F1 Multichannel Pipette. As with the single-channel Finnpipette F1 pipettes, the AVG mechanism ensures a high level of accuracy and precision. In addition, in the low volume models the super blow-out function ensures accurate dispensing for even the lowest volumes.
- Antimicrobial surface: Silver (Ag) ions create a surface that inhibits growth of bacteria, microbes, and fungus
- Easy “set and forget” lock mechanism to adjust volume
- Pipetting button rotates freely when not in locking position
- Finger rest can be adjusted 120° for optimal pipetting position
- Light, smooth pipetting action enables better results over longer pipetting periods
- Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
- Patented soft-touch tip ejection minimizes the force needed for tip ejection
Spécification
+/-5 to 1.3% | |
12-channel | |
FinnTip™: Flex 200, 250 Universal, 200 External | |
12 | |
Pipette | |
0.2µL |
Finnitip Flex 200, 250 Univ., 200 Ext. | |
Yellow | |
Finnpipette™ F1 | |
Finnpipette™ F1 | |
10 to 100 μL | |
2 to 0.5% |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.